Savory Saffron 10 Piece Knife and Cutting Board Cutlery Set in Blue and Pink

  • Mfr # 96228.10RR

  • Zoro # G121739435


product price:  $48.29
/ea

Key Features

Material
Stainless Steel
Overall Length
17 in
Color
Blue
Overall Width
10.8 in
Overall Height
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
96228.10RR
Zoro #
G121739435
UPC #
085081194091
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
10.8 in
Overall Height
1.5 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Blue

Description

Prep ingredients like a pro with this Savory Saffron 10 piece cutlery set. The Spice by Tia Mowry Savory Saffron 10-Piece Knife Set with Cutting Boards includes all the basics in eye-catching designs. With blades made from high-carbon stainless steel, the knives feature ergonomic handles and protective sheaths for safe storage. They pair perfectly with the colorful cutting boards for a coordinating statement on any counter. Set comes with four knives in varied sizes with protective sheaths for safe storage, and two statement plastic cutting boards.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.