Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Savory Saffron 12 Piece Wood and Nylon Kitchen Tool Set with Ceramic Crock

  • Mfr # 96258.12

  • Zoro # G021737593


product price: $64.95
/ea

Key Features

Overall Width (In.)
6.5 in
Color
Multi-Color
Overall Length
6.5 in
Overall Height (In.)
14 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96258.12
Zoro #
G021737593
UPC #
085081194398
Country of Origin
China

Dimensions

Overall Width (In.)
6.5 in
Overall Length
6.5 in
Overall Height (In.)
14 in

Details

Color
Multi-Color
Item
Kitchen Tool Set
Material
Ceramic

Description

The Spice by Tia Mowry collection is inspired by Tia's mission to create a playful and multi-functional line that provides people with the tools to create healthy, comforting meals, quickly and easily. Spruce up your kitchen with this 12 piece utensil and crock set. This set comes with an eclectic mix of designs and styles featured on your cooking essentials for a fun way to mix up your every day routine. Set comes with silicone spatulas, wooden turner and spoon, nylon turner and spoons, pasta server, ladle, whisk, grater, and a ceramic crock to store everything in. Achieve all your favorite dishes in style with the 12 piece savory saffron utensil and crock set by Tia Mowry!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.