Savory Saffron 3.5 Quart Enameled Cast Iron Dutch Oven with Lid in Honey Gold

  • Mfr # 87075.02R

  • Zoro # G521736409


product price:  $48.75
/ea

Key Features

Overall Width (In.)
9 in
Overall Length (In.)
11.75 in
Overall Height (In.)
4.45 in
Material
Enameled Cast Iron
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87075.02R
Zoro #
G521736409
UPC #
085081102560
Country of Origin
China

Dimensions

Overall Width (In.)
9 in
Overall Length (In.)
11.75 in
Overall Height (In.)
4.45 in

Details

Item
Dutch Oven
Material
Enameled Cast Iron
Color
Gold

Description

Get cooking with the Spice By Tia Mowry Savory Saffron 3.5 Quart Enameled Cast Iron Dutch Oven. Its enameled cast iron body allows for proper heat retention and can be used in ovens or broilers. For long lasting care and quality hand wash both the pot and lid to avoid early chipping. Enjoy an array of morsels with the family. From soups and baked chicken to hot drinks and fresh bread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.