Shop MEGACHEF
See all product information
Create Account
3 Piece Acacia Wood Cutting Board with Maganitized Serving Board Platter
- Mfr # 750122175M
- Zoro # G922980364
product price:Â
$
40.85
/ea
Key Features
Length
13 in
Width
30 in
Material
Wood
Color
Brown
Height
0.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122175M
- Zoro #
- G922980364
- UPC #
- 840191211065
- Country of Origin
- China
- Item
- Serving Board Platter
- Material
- Wood
- Color
- Brown
Dimensions
- Length
- 13 in
- Width
- 30 in
- Height
- 0.80 in
Description
The MegaChef 3-Piece Acacia Wood Cutting Board Set is a stylish and functional addition to any kitchen or dining space. Made from high-quality Acacia wood, known for its durability and rich dark brown color, this set includes one rectangular serving board and two semi-circular trays. The innovative design features magnetic connection points that seamlessly combine the three pieces into one large serving board, creating a unique and versatile display for appetizers, charcuterie, and desserts. Whether you're hosting a dinner party or preparing a casual meal, this Acacia wood cutting board set offers a sophisticated touch to your food presentation. Designed for both practicality and elegance, the MegaChef Acacia Wood Cutting Board Set boasts raised edges and sides that create integrated compartments for organizing food items. The raised sides help keep everything in place while adding a refined, professional look to your serving setup. Perfect for everyday use or special occasions, this serving board set is ideal for entertaining guests or as a gift for food lovers. The durable Acacia wood ensures long-lasting use, making this 3-piece cutting board set a timeless addition to your kitchenware collection. Its seamless magnetic design and multi-functional compartments make it an essential item for both serving and cutting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.