
Savory Saffron 5 Quart Nonstick Aluminum Dutch Oven with Lid and Steamer in Gray
Mfr # 96278.03RR
Zoro # G921737884
product price:Â $34.15
/eaKey Features
Overall Width (In.)
9/3/2004
Overall Length (In.)
15-1/2
Overall Height (In.)
4/1/2002
Material
Aluminum
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
96278.03RR
Zoro #
G921737884
UPC #
085081194596
Country of Origin
China
Dimensions
Overall Width (In.)
9/3/2004
Overall Length (In.)
15-1/2
Overall Height (In.)
4/1/2002
Details
Item
Dutch Oven
Material
Aluminum
Color
Gray
Description
Stylish and versatile, the Spice By Tia Mowry 5 Quart Ceramic Nonstick Aluminum Dutch Oven with Lid and Steamer is the perfect addition to your kitchen. Featuring Tia's iconic geometric pattern, this dutch oven stands out from your average cookware and displays beautifully on counters and tables. Wide, stay-cool handles makes for easy handling and transport around the kitchen while the clear glass lid means you can keep an eye on food as it cooks. The included steamer gives additional usage so you can steam vegetables, dumplings, seafood, and more. Enjoy healthy eating every meal with this fantastic dutch oven with steamer!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.