
Savory Saffron 6 Piece Knife and Cutting Board Set in Blue and Pink
Mfr # 80485.06R
Zoro # G021740180
product price:Â $32.19
/eaKey Features
Overall Width
11 in
Overall Height
1.75 in
Color
Light Blue
Overall Length
16.1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80485.06R
Zoro #
G021740180
UPC #
085081036667
Country of Origin
China
Dimensions
Overall Width
11 in
Overall Height
1.75 in
Overall Length
16.1 in
Details
Color
Light Blue
Item
Kitchen Knife Set
Material
Stainless Steel
Description
Prep ingredients like a pro with this Savory Saffron 6 piece cutlery set. The Spice by Tia Mowry Savory Saffron 6-Piece Knife Set with Cutting Boards includes all the basics in eye-catching designs. With blades made from high-carbon stainless steel, the knives feature ergonomic handles and protective sheaths for safe storage. They pair perfectly with the colorful cutting boards for a coordinating statement on any counter. Set comes with two knives in with protective sheaths for safe storage, and two statement plastic cutting boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.