Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Microfleece, Zipper Front, 2XL Long

  • Mfr # S327

  • Zoro # G4557966


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Size
2XL Long
Material
Microfleece
Closure Type
Zipper Front
Insulated
Yes
Style
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S327
Zoro #
G4557966
UPC #
-
Country of Origin
China

Dimensions

Size
2XL Long

Details

Item
Jacket
Material
Microfleece
Closure Type
Zipper Front
Insulated
Yes
Style
Fleece
Type
Fleece

Description

Performance Fleece Jacket Liner, 2XL, Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.