Shop SPILFYTER
See all product information
Create Account
Sorbent Pad, 26 gal, 16 in x 18 in, Universal, Green, 100 PK
- Mfr # G-72
- Zoro # G4143544
product price:Â
$
80.29
/pk of 100, $0.80/ea
Key Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Size
16 in x 18 in
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-72
- Zoro #
- G4143544
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 16 in x 18 in
- Length
- 18 in
- Width
- 16 in
- Perforated Size
- 8 in x 18 in
- Perforation Along Width
- 8 in
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 38 3/8 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 8 in x 18 in, Package Quantity 100