Absorbent Sock, 15 gal, Universal, Maintenance, Gray, Polypropylene, 15 PK (Discontinued)
- Mfr # G-30
- Zoro # G3166003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-30
Zoro #
G3166003
UPC #
-
Country of Origin
Unknown
Dimensions
Length
4 ft.
Diameter
3"
Details
Item
Absorbent Sock
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Color
Gray
Fluids Absorbed
Universal, Maintenance
Volume Absorbed Per Pkg.
15 gal.
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 15 gal, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.