Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Neutralizer, 31 lb, Purple, PK12

  • Mfr # 410001

  • Zoro # G405658261


product price: $209.99
/pk 12, $17.50/ea
Free Shipping & Returns

Key Features

Container Type
Box
Primary Neutralizing Application
Acid Neutralizer
Neutralizing Capacity
H2SO4 up to .44 gal; HN03 up to .51 gal; CH3COOH up to .12 gal; H3PO4 up to .36 gal; HCL up to .28 gal; HF up to .16 gal
Neutralizes Chemical Type
Acids
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410001
Zoro #
G405658261
UPC #
810042422766
Country of Origin
United States

Dimensions

Size
(12) 32 oz Bottles
Container Depth
8 7/8 in
Container Length
14 1/2 in
Container Height
10 1/2 in

Details

Item
Liquid Neutralizer
Container Type
Box
Primary Neutralizing Application
Acid Neutralizer
Neutralizing Capacity
H2SO4 up to .44 gal; HN03 up to .51 gal; CH3COOH up to .12 gal; H3PO4 up to .36 gal; HCL up to .28 gal; HF up to .16 gal
Neutralizes Chemical Type
Acids
Color
Purple
Weight
31 lb
Includes Disposal Bag
No
Neutralizing
Yes
Series
4100 Series
Healthcare Specific
No
Fluid Volume
3 gal
Product Form
Liquid
Product Type
Liquid Neutralizer

Description

Liquid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity H2SO4 up to .44 gal; HN03 up to .51 gal; CH3COOH up to .12 gal; H3PO4 up to .36 gal; HCL up to .28 gal; HF up to .16 gal, Size (12) 32 oz Bottles, Container Type Box, Container Dimensions 10.5in x 14.5in x 8.87in, Sheet Count Not Applicable, Color Purple, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.