Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amalgamation Powder, Mercury Spill, 2.5kg

  • Mfr # 522500

  • Zoro # G9506524


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Container Type
Shaker Bottle
Includes
Shaker Lid
Size
8 3/4 in x 3 1/2 in
Application
Mercury Spill Clean Up
Max. Mercury Absorbency
230 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522500
Zoro #
G9506524
UPC #
-
Country of Origin
United States

Dimensions

Size
8 3/4 in x 3 1/2 in
Width
3 1/2 in
Length
8 in

Details

Item
Amalgamation Powder
Container Type
Shaker Bottle
Includes
Shaker Lid
Application
Mercury Spill Clean Up
Max. Mercury Absorbency
230 mL
Product Form
Powder
Maximum Mercury Absorbency
1.11 mL
Product Type
Amalgamation Powder

Description

Amalgamation Powder,Mercury Spill,2.5kg

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.