Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430001
Zoro #
G2221983
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 qt
Size
1 Quart Bottle
Details
Item
Base Neutralizer
Container Type
Bottle
Primary Neutralizing Application
Bases
Neutralizing Capacity
.13 - .83 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Liquid
Includes
Color Change Indicator when Neutralized
Fluid Volume
1 qt
Product Type
Liquid Neutralizer
Weight
2 lb
Neutralizing
Yes
Color
Red
Product Form
Liquid
Description
Base Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Bases, Product Form Liquid, Neutralizing Capacity .13 - .83 gal, Size 1 Quart Bottle, Container Type Bottle, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.