Zoro Homepage

Disposable Wipes, 12-1/2" x 13", 500 Pack, 75 Sheets/ Pack

  • Mfr # 61000

  • Zoro # G9467351


product price: $74.99
/pk 900, $0.08/ea

Key Features

Material
Airlaid
Color
White
Sheet Size
12 1/2 in x 13 in
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61000
Zoro #
G9467351
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 13 in
Roll Length
No Roll
Sheet Width
12 in
Sheet Length
13 in

Details

Item
Disposable Wipes
Material
Airlaid
Color
White
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
50
Ply
1
Series
Spilfyter

Description

Disposable Wipes, 1/4 Fold, White, Airlaid, Roll Length No Roll, Sheet Length 13 in, Sheet Width 12 in, Number of Sheets 50, Ply 1, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.