Zoro Homepage

Glove Bag, 58 In. L, 51 In. W

  • Mfr # 690321

  • Zoro # G1433966


product price: $49.49
/ea

Key Features

Includes
Sealing Tape
Overall Width
51 in
Material
Polyethylene
Opening Size
36 in
Chamber Volume
31,730 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690321
Zoro #
G1433966
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
51 in
Opening Size
36 in
Length
58 in
Width
51 in
Overall Length
58 in

Details

Item
Glove Bag
Includes
Sealing Tape
Material
Polyethylene
Chamber Volume
31,730 cu in
Number of Ports
2
Product Type
Glove Bag

Description

Glove Bag, Number of Ports 2, Opening Size 36 in, Material Polyethylene, Length 58 in, Width 51 in, Chamber Volume 31,730 cu in, Includes Sealing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.