Zoro Homepage

Neutral Liquid Solidifier, 15 lb.

  • Mfr # 670015

  • Zoro # G1033541


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Primary Neutralizing Application
Solidifiers
Neutralizes Chemical Type
Solidifies Neutral Solutions
Absorbent Form
Liquid
Container Size
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670015
Zoro #
G1033541
UPC #
-
Country of Origin
United States

Dimensions

Container Size
15 lb
Size
15 lb.

Details

Item
Loose Sorbent
Container Type
Pail
Primary Neutralizing Application
Solidifiers
Neutralizes Chemical Type
Solidifies Neutral Solutions
Absorbent Form
Liquid
Weight
15 lb
Volume Absorbed per Pkg.
249 gal.
Specific Liquid Compatibility
Neutral Solutions
Volume
1.79 gal
Volume Absorbed Range
50+ gal
Product Type
Loose Sorbent
Container Type and Capacity
15 lb Pail

Description

Loose Sorbent, Specific Liquid Compatibility Neutral Solutions, Container Type Pail, Container Type and Capacity 15 lb Pail, Weight 15 lb, Volume 1.79 gal, Volume Absorbed per Pkg. 249 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.