Shop All Sorbents
Spilfyter
Absorbent Roll, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GFF-98BX
Zoro # G4650116
product price: $142.99
/pk 2, $71.50/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 50 gal
- Volume Absorbed (Pack, Each) 50 gal/pk
- Material Polypropylene
- Color Gray
- Weight 16 in
Product Information
Dimensions
Size | 16 in x 150 ft |
Length | 150 ft |
Width | 16 in |
Perforated Size | 8 in x 12 in |
Perforation Along Width | 8 in |
Perforation Along Length | 12 in |
Details
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed per Pkg. 50 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 8 in x 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, Blue, PK2 (PCS180036-2B)
- LAMOTTE LaMotte P6740H 60 ml Free Chlorine DPD 1A (P6740H)
- GENUINE JOE 45 gal Trash Bags, L, 0.39 mm, Translucent, 250 PK (GJO70013)
- SPILFYTER Absorbent Pad, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- SPILFYTER Absorbent Roll, 64 gal, 32 in x 300 ft, Universal, Gray, Polypropylene (DB-95BX)
- SPILFYTER Absorbent Pad, 30 gal, 16 in x 18 in, Chemical, Hazmat, Yellow, Polypropylene (S2-75)
- SPILFYTER Absorbent Boom, 28 gal, 5 in x 10 ft, Oil-Based Liquids, White, Nylon (M-54S)
- SPILFYTER Absorbent Pad, 16 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (OS-100)
- SPILFYTER Absorbent Roll, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (DB-91BX)
- PIG Absorbent Sock, 9 gal, 3 in x 18 in, Oil-Based Liquids, White, Polypropylene (SKM404)
- Spilfyter Sorbents