This item is Discontinued.

Spilfyter Spill Control Plugging Compound, 1 lb, Tub 780204

Spill Control Plugging Compound, 1 lb, Tub (Discontinued)

  • Mfr # 780204
  • Zoro # G4956314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780204
Zoro #
G4956314
UPC #
-
Country of Origin
United States

Dimensions

Size
1 lb

Details

Item
Spill Control Plugging Compound
Container Type
Tub
Color
Blue to Green (Moist Solid), Light Tan to Gray (Dry Crystalline Powder)
Adheres To
Metal
Temp. Range
-30 Degrees F to 120 Degrees F
Dry Time
Not Specified
Characteristics
Hydrocarbon Pre-mix
Application
Plugging Punctured Drums, Vessels
Begins to Harden
Not Specified
Setting Time
Not Specified
Dry Time Tack Free
Not Specified
Traffic Hours
Not Specified
Base Type
Bentonite
Functional Cure
Not Specified
Dry Time Recoat
Not Specified
Flash Point
Not Specified
Yield Strength
Not Specified
Product Type
Patching Compound

Description

Patching Compound, Container Type Cup

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.