Shop SPILFYTER

Spill Kit, 3 gal, Box, Red

  • Mfr # 270002
  • Zoro # G4548433

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fluids Absorbed
Acids, Bases
Container Type
Box
Volume Absorbed Per Kit
3 gal
Height
13"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
270002
Zoro #
G4548433
UPC #
-
Country of Origin
United States
Item
Spill Kit
Color
Red
Fluids Absorbed
Acids, Bases
Container Type
Box
Volume Absorbed Per Kit
3 gal
Includes
(2) Trigger Sprayer, 2# Aquileia(R) Shaker Bottle (670001), Disposal Bag and Twist Tie, Wisk-on Pan
Absorbent Form
Granular, Liquid
Absorbent - Container Type
Carrying Case
Primary Neutralizing Application
Multi-Purpose
Neutralizes
Acids and Bases
Lockable
No
Material
ABS Plastic Case
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Epoxy Putty Included
No
Number of Ties Included
1
Empty or Filled
Filled
Cleaning Solution Included
No
Vapor Suppressant Included
No
Overpack Drum Included
Drum Not Included
Neutralizer Product Form
Granular/Liquid
Includes Mounting Fasteners
No
Solidifier Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Neutralizes Chemical Type
Acids, Bases
Neutralizer Included
Yes
Number of Disposal Bags Included
1
Ph Tester Kit Included
No
Number of Goggles
1
Number of Pairs of Nitrile Gloves Included
1
Land Fill Disposable
No
PPE Included
Pair Nitrile Gloves, Pair Splash Goggles
Product Type
Spill Kit
Additional Components Included
(2) Trigger Sprayer, Disposal Bag and Twist Tie, Wisk-on Pan
Sorbents Included
1 qt Liquid Acid Neutralizer (410001), 1 qt Liquid Base Neutralizer (430001), 2# Aquileia(R) Shaker Bottle (670001)
For Use With Mfr. Model Number
Universal
NSF Rating
Not Rated
Number of Dust Pans Included
1
Container Color
Red
Wire Color
Red

Dimensions

Height
13"
Container Size
13 in H x 14 1/2 in W x 4 1/2 in D
Width
4-1/2"
Size of Neutralizer Included
2 qt

Description

SPILFYTER 270002 is a filled spill kit for absorbing and assisting with cleanup of acid and base spills. It absorbs up to 3 gal per kit and includes neutralizing agents in granular and liquid forms, along with cleanup and personal protective items. The kit comes in a red ABS plastic carrying case/box for storage.

Key Features:

  • Absorbency: Absorbs up to 3 gal per kit; volume absorbed range is 0 to 9 gal.
  • Fluid compatibility: Intended for use with acids and bases; includes neutralizers for acids and bases.
  • Neutralizers included: 1 qt liquid acid neutralizer, 1 qt liquid base neutralizer, and a 2 lb Aquileia(R) shaker bottle.
  • Kit contents: (2) trigger sprayers, (1) Wisk-on pan, disposal bag with twist tie, (1) pair of nitrile gloves, and (1) pair of splash goggles.
  • Container: Red ABS plastic carrying case/box.
  • Container size: 13 in H x 14-1/2 in W x 4-1/2 in D.
  • Included components: Filled kit with 1 disposal bag, 1 dust pan, and 1 tie; no overpack drum included.
  • Additional details: Cleaning solution not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.