Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 5 gal Volume Absorbed per Kit, 5 gal Capacity, Bag, Yellow, 27

  • Mfr # 2053BG

  • Zoro # G7554032


product price: $61.99
/ea

Key Features

Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2053BG
Zoro #
G7554032
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
22 in
Length
6 in
Container Size
22 in W x 6 in L x 18 in H
Container Width
22 in
Container Length
6 in
Container Height
18 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Bag
Container Capacity
5 gal
Volume Absorbed Per Kit
5 gal
Number of Components
27
Includes
(20) Single-Weight 16 in x 18 in Harsh Chemical Pads, (3) 3 in x 4 ft Harsh Chemical Socks, Clear Zipper Bag, Disposable Bag
Static Dissipative
No
Lockable
No
Spill Control - Fluids Absorbed
5 gal
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Wheels
No
Portable
Yes
Material
Polypropylene
Volume Absorbed per Pkg.
5 gal
For Use With
Aggressive Spills
Container Color
Yellow
Product Type
Spill Kit/Station
Additional Components Included
Clear Zipper Bag, Disposable Bag
PPE Included
Pair Nitrile Gloves, Pair Splash Goggles
Sorbents Included
(20) Single-Weight 16 in x 18 in Harsh Chemical Pads, (3) 3 in x 4 ft Harsh Chemical Socks
Capacity
5 gal.
Number of Pairs of Nitrile Gloves Included
1
Number of Goggles
1
Number of Disposal Bags Included
1

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 5 gal, Container Type Bag, 5 gal Container Capacity, 22 in W x 6 in L x 18 in H Container Size, Yellow, Sorbents Included (20) Single-Weight 16 in x 18 in Harsh Chemical Pads, (3) 3 in x 4 ft Harsh Chemical Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included Clear Zipper Bag, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.