Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Scrim Pop Up Wipers

  • Mfr # C5300W

  • Zoro # G116474853


product price: $69.79
/ea

Key Features

Color
White
Material
Cellulose
Width
9.5 in
Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5300W
Zoro #
G116474853
UPC #
810042425866
Country of Origin
United States

Dimensions

Width
9.5 in
Length
16.5 in

Details

Item
White Scrim Pop Up Wipers
Color
White
Material
Cellulose

Description

White Scrim Pop Up Wipers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.