Biohazard Spill CleanUp, 3/4 x 6 x 9

  • Mfr # SM-BIOHAZARD

  • Zoro # G801962900


product price:  $24.67
/ea

Key Features

Height
9"
Depth
6"
Weight
1.1 lbs
Material
Plastic
Width
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM-BIOHAZARD
Zoro #
G801962900
UPC #
714958342500
Country of Origin
China

Dimensions

Height
9"
Depth
6"
Width
0.75"

Details

Weight
1.1 lbs
Material
Plastic
Includes
Antimicrobial Towelette, Apron, Biohazard Bag, Broom, Chemical Surface Wipe, Dustpan, Face Mask, (2) Gloves
Item
Biohazard Spill Cleanup Kit

Description

This single-use bio-hazard cleanup kit safely removes blood and bodily fluids. Kit includes essential items needed to safely clean-up and dispose of bodily fluids, blood and other substances. It is quick and easy to use on small to midsize biohazard spills. Ideal to have on hand at home, in a school or a restaurant or any location where there may be an accident of bodily fluids or blood accidents may occur. This powder works on several surfaces such as asphalt, concrete and tile surfaces. After clean up, it leaves the surface clean and dry, with no spill residue.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.