Zoro Homepage

Removable Broom Head, Blue, 3" L

  • Mfr # 204BR

  • Zoro # G6611153


product price: $7.29
/ea

Key Features

Material
Plastic, Wood
Length
8 1/2 in
Width
3 in
Color
Brown
For Use With
Spill Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204BR
Zoro #
G6611153
UPC #
-
Country of Origin
China

Dimensions

Length
8 1/2 in
Width
3 in
Height
2 1/2 in

Details

Item
Removable Broom Head
Material
Plastic, Wood
Color
Brown
For Use With
Spill Kits
Number of Drums
0

Description

Removable Broom Head, Material Plastic, Wood, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.