Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Response Station Kit, Blk, 7-3/4" L

  • Mfr # SM1SRSKITAN

  • Zoro # G6612571


product price: $54.49
/ea

Key Features

Material
Metal/Plastic/Wood
Length
7 3/4 in
Width
11 in
Color
Black
Includes
40 in Telescopic Broom Handle, Broom Head, Clip On Dustpan, Filled Spill Magic Acid Neutralizer Bottle, 5 lb., Location Identification Card with Bilingual Instructions, Trash Liner Roll, 50ct., Wire Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1SRSKITAN
Zoro #
G6612571
UPC #
-
Country of Origin
United States

Dimensions

Length
7 3/4 in
Width
11 in
Height
12 1/2 in
Size of Neutralizer Included
80 oz

Details

Item
Spill Kit
Material
Metal/Plastic/Wood
Color
Black
Includes
40 in Telescopic Broom Handle, Broom Head, Clip On Dustpan, Filled Spill Magic Acid Neutralizer Bottle, 5 lb., Location Identification Card with Bilingual Instructions, Trash Liner Roll, 50ct., Wire Rack
For Use With
Spill Absorbent
Fluids Absorbed
Universal
Number of Drums
0
For Use With Mfr. Model Number
SM1SRSKITANG
Number of Brooms Included
1
Includes Mounting Fasteners
No
Solidifier Included
No
Additional Components Included
40 in Telescopic Broom Handle, 50ct. Trash Liner Roll, Broom Head, Clip On Dustpan, Location Identification Card with Bilingual Instruction, Wire Rack
Cleaning Solution Included
No
Number of Dust Pans Included
1
Lockable
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Container Type
Station
Neutralizer Included
Yes
Granular Sorbent Included
No
Neutralizer Product Form
Liquid
Neutralizer Container Type
Bottle
Ph Tester Kit Included
No
Epoxy Putty Included
No
Neutralizes Chemical Type
Acids
Empty or Filled
Filled
Vapor Suppressant Included
No
Overpack Drum Included
Drum Not Included
Product Type
Spill Kit
Sorbents Included
5 lb.Filled Spill Magic Acid Neutralizer Bottle
Static Dissipative
No
Fluid Compatibility
Harsh Chemicals
Container Capacity
5 lb
Volume Absorbed Per Kit
5 lb
Container Color
Yellow
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 5 lb, Container Type Station, 5 lb Container Capacity, Yellow, Filled, Sorbents Included (1) Filled Spill Magic Acid Neutralizer Bottle (5 lb), Additional Components Included (1) Set Liner Rolls (50 ct), (1) Broom Head, (1) Clip On Dustpan, (1) Location Identification Card with Bilingual Instruction, (1) Telescopic Broom Handle (40 in), (1) Wire Rack, Lockable No, UN Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.