Shop SPILLTECH

Sorbent Roll, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene

  • Mfr # YRZ300M

  • Zoro # G4423069


product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
92 gal
Material
Polypropylene
Size
30 in x 300 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YRZ300M
Zoro #
G4423069
UPC #
818502025052
Country of Origin
United States

Dimensions

Size
30 in x 300 ft
Length
300 ft
Width
30 in
Roll Width
30 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 17 in
Perforation Along Length
17 in
Roll Length
300 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
92 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Recycled Content (%)
No Recycled Content
UV Resistant
No
Item - Spill Control
Absorbent Roll
Layers of Construction
2
Volume Absorbed Range
Over 80 gal
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Medium
Volume Absorbed Per Pkg.
72.2 gal.
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Static Dissipative
No
Perforations
Yes
Features
Abrasion Resistant, High-Visibility
Series
YRZ
Foot Traffic
Medium
Sorbent Capacity
92 gal
Specialized Applications
Haz-Mat
Incluces Coverstock
No
Number of Layers
3
For Use With Chemical or Metal Type
Hazardous Materials
Color/Pattern
Yellow
Volume Absorbed (Pack, Each)
92 gal/pk
Flame Resistant
No
Dimpled
Yes
Coverstock Material
Spunbond
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Haz-Mat
Weight
30 in
For Use With
Hazardous Materials
Volume Absorbed Per Sock/Boom
92 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 30 in x 300 ft, Volume Absorbed per Pkg. 92 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in

Ratings & reviews