Zoro Homepage

Absorbent Roll, Universal, Light, PK12

  • Mfr # GRSF1550S

  • Zoro # G6547079


product price: $351.99
/pk 12, $29.33/ea
Free Shipping & Returns

Key Features

Color
Gray
Spill Control - Fluids Absorbed
53.4 gal
Fluids Absorbed
Universal
Size
15 in x 50 ft
Volume Absorbed Range
50 to 59 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSF1550S
Zoro #
G6547079
UPC #
818502025328
Country of Origin
United States

Dimensions

Size
15 in x 50 ft
Width
15 in
Length
600 in
Roll Length
50 ft
Perforation Along Width
15 in
Perforated Size
15 in X 10 in
Roll Width
15 in
Perforation Along Length
10 in

Details

Item
Sorbent Roll
Color
Gray
Spill Control - Fluids Absorbed
53.4 gal
Fluids Absorbed
Universal
Volume Absorbed Range
50 to 59 gal
Static Dissipative
No
UV Resistant
No
Material
Polypropylene
Features
Compact
Volume Absorbed per Pkg.
53 gal
Package Type
Dispenser Box
Adhesive Backing
No
Coverstock Material
Fiber
Dimpled
Yes
Perforated
Perforated
Series
GRSF
Incinerable
Yes
Color/Pattern
Gray
Foot Traffic
Medium
For Use With Chemical or Metal Type
Universal
Sorbent Capacity
53 gal
Specialized Applications
Universal
Product Type
Sorbent Roll
Volume Absorbed (Pack, Each)
53 gal/pk
Number of Layers
3
Flame Resistant
No
Recycled Content (%)
No Recycled Content
Dispenser Box
Yes
Includes Coverstock
No Coverstock

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 50 ft, Volume Absorbed per Pkg. 53 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 15 in X 10 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.