This item is Discontinued.

Spilltech Oil-Only 95-Gallon Recycled Spill K, PK2 RSPKO-95-RC

Oil-Only 95-Gallon Recycled Spill K, PK2 (Discontinued)

  • Mfr # RSPKO-95-RC
  • Zoro # G8828782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSPKO-95-RC
Zoro #
G8828782
UPC #
818502022532
Country of Origin
United States

Dimensions

Pad Width
15 in
Pillow Width
18 in
Pad Length
19 in
Sock Diameter
3 in
Size of Multi-Purpose Epoxy Putty
16 oz
Pillow Length
18 in
Sock Length
48 in, 96 in

Details

Item
Oil-Only 95-Gallon Recycled Spill K,PK2
Includes
(12) Each White Oil-Only Sorbent Socks 3 in x 4' WSO430, (150) Each White Heavyweight Oil-Only AirLaid Pads 15 in x 19 in WPA100H, (2) Pair Nitrile Gloves One Size A-GLV-NIT, (3) Tubs Plug and Dike Epoxy 1 lb A-PND, (4) Each Yellow Temporary Disposal Bags and Ties 30 in x 6 in x 60 in A-DISPBag, (6) Each Tamper Proof Seals 6 in x 2 in A-SEAL, (6) Each White Oil-Only Sorbent Socks 3 in x 8' WSO815, (7) Each White Oil-Only Sorbent Pillows 18 in x 18 in WPIL1818, Each Emergency Response Guidebook One Size A-EGB, Each Vinyl Spill Kit Label 3 in x 5 in A-KITLABEL, Pair Safety Goggles One Size A-GOG
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed
Oil-Only
For Use With Mfr. Model Number
SPKO Series
Number of Sorbent Socks Included
18
Emergency Response Handbook/Instructions Included
Yes
Series
RSPKO
Number of Tamperproof Seal Labels Included
6
Vapor Suppressant Included
No
Number of Labels Included
1
Number of Wheels
No Wheels
Number of Pillows Included
7
Land Fill Disposable
No
Fluids Absorbed - Pillows
Oil-Only
Granular Sorbent Included
No
Fluids Absorbed - Socks
Oil-Only
Fluids Absorbed - Pads
Oil-Only
Overpack Drum Included
Drum Not Included
UN Rating
UN 1H2/Y345/S/11/USA/M5904
Number of Ties Included
4
Epoxy Putty Included
Yes
Number of Pads Included
150
Number of Disposal Bags Included
4
Solidifier Included
No
Ph Tester Kit Included
No
Includes Mounting Fasteners
No
Container Capacity
95 gal
Neutralizer Included
No
Number of Pairs of Nitrile Gloves Included
2
Empty or Filled
Filled
Product Weight
68 lb
Cleaning Solution Included
No
Number of Goggles
2
Sorbents Included
(12) Each White Oil-Only Sorbent Socks 3 in x 4' WSO430, (150) Each White Heavyweight Oil-Only AirLaid Pads 15 in x 19 in WPA100H, (6) Each White Oil-Only Sorbent Socks 3 in x 8' WSO815, (7) Each White Oil-Only Sorbent Pillows 18 in x 18 in WPIL1818
Fluid Compatibility
Oil-Only
PPE Included
(2) Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
Additional Components Included
(3) Tubs Plug and Dike Epoxy 1 lb A-PND, (4) Each Yellow Temporary Disposal Bags and Ties 30 in x 6 in x 60 in A-DISPBag, (6) Each Tamper Proof Seals 6 in x 2 in A-SEAL, Each Emergency Response Guidebook One Size A-EGB, Each Vinyl Spill Kit Label 3 in x 5 in A-KITLABEL

Description

Fluids Absorbed Oil-Only, 95 gal Container Capacity, Filled, Sorbents Included (12) Each White Oil-Only Sorbent Socks 3 in x 4' WSO430, (150) Each White Heavyweight Oil-Only AirLaid Pads 15 in x 19 in WPA100H, (6) Each White Oil-Only Sorbent Socks 3 in x 8' WSO815, (7) Each White Oil-Only Sorbent Pillows 18 in x 18 in WPIL1818, PPE Included (2) Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.