Zoro Homepage

Oil-Only Fleet Spill Kit

  • Mfr # SPKO-FLEET

  • Zoro # G8825650


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil-Only
Container Type
Duffel Bag
Includes
(2) Each White Oil-Only Sorbent Socks 3 in x 4 ft WSO430, (2) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, (2) Pair Nitrile Gloves One Size A-GLV-NIT, (50) Each White Heavyweight Oil-Only Commander(TM) Pads 10 in x 14 in WPF1014H, Pack Wooden Plugs Assorted Sizes A-WOODPLUGS-LG, Pair Safety Goggles One Size A-GOG, Tub Plug and Dike Epoxy 1 lb A-PND
Series
SPKO
Number of Wheels
No Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-FLEET
Zoro #
G8825650
UPC #
818502023010
Country of Origin
United States

Dimensions

Size of Multi-Purpose Epoxy Putty
16 oz
Sock Length
48 in
Pad Width
10 in
Sock Diameter
3 in
Pad Length
14 in

Details

Item
Oil-Only Fleet Spill Kit
Fluids Absorbed
Oil-Only
Container Type
Duffel Bag
Includes
(2) Each White Oil-Only Sorbent Socks 3 in x 4 ft WSO430, (2) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, (2) Pair Nitrile Gloves One Size A-GLV-NIT, (50) Each White Heavyweight Oil-Only Commander(TM) Pads 10 in x 14 in WPF1014H, Pack Wooden Plugs Assorted Sizes A-WOODPLUGS-LG, Pair Safety Goggles One Size A-GOG, Tub Plug and Dike Epoxy 1 lb A-PND
Series
SPKO
Number of Wheels
No Wheels
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Specialized Applications
Fleet Vehicles
Neutralizer Included
No
For Use With Mfr. Model Number
SPKO Series
Product Weight
10 lb
Vapor Suppressant Included
No
Number of Pads Included
50
Emergency Response Handbook/Instructions Included
No
Epoxy Putty Included
Yes
Solidifier Included
No
Fluids Absorbed - Pads
Oil-Only
Number of Disposal Bags Included
2
Granular Sorbent Included
No
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Number of Sorbent Socks Included
2
Empty or Filled
Filled
Number of Pairs of Nitrile Gloves Included
2
Number of Caution Signs
1
Number of Goggles
2
Fluids Absorbed - Socks
Oil-Only
Overpack Drum Included
Drum Not Included
Number of Ties Included
2
Land Fill Disposable
No
Ph Tester Kit Included
No
Fluid Compatibility
Oil-Only
Product Type
Spill Kit
Sorbents Included
(2) Each White Oil-Only Sorbent Socks 3 in x 4 ft WSO430, (50) Each White Heavyweight Oil-Only Commander(TM) Pads 10 in x 14 in WPF1014H
PPE Included
(2) Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
Additional Components Included
(2) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, Pack Wooden Plugs Assorted Sizes A-WOODPLUGS-LG, Tub Plug and Dike Epoxy 1 lb A-PND

Description

Spill Kit, Fluids Absorbed Oil-Only, Specialized Applications Fleet Vehicles, Container Type Duffel Bag, Filled, Sorbents Included (2) Each White Oil-Only Sorbent Socks 3 in x 4 ft WSO430, (50) Each White Heavyweight Oil-Only Commander(TM) Pads 10 in x 14 in WPF1014H, PPE Included (2) Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.