
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFS128OS
Zoro #
G515510718
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
8 ft
Details
Material
PET
Color
Black
Description
- Stay in compliance with a Pipe Filter Sock that absorbs oil and captures sediment from discharge pipes or during low-volume pump-outs
- Filter Sock is ideal for use on discharge pipes or pumping out lower-volume containment areas, sumps, utility vaults and collection ponds
- Attach Filer Sock to a hose or pipe to remove hydrocarbons and sediment from pumped water
- Included hose clamp threaded through precut openings
- Cheaper by the foot than the competition
- Use with 9" – 12" dia pipes
- Max Flow Rate: 875-gal/min
- Micron Rating: 74 microns
- Helps you meet 40 CFR 122 26 when used as a Best Management Practice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.