Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, Oil, 15 in x 19 in, White

  • Mfr # WP200S

  • Zoro # G404987201


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP200S
Zoro #
G404987201
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

Spilltech wp200s oil-only responder pads, 15"w x 19"l, 200 per pack economical meltblown mat for effective oil response. Best performing pad on water due to fast-wicking fibers. Highly absorbent meltblown polypropylene mat repels water and soaks up only oil and oil-based fluids. Floats even when completely saturated - most effective for marine spills. Bright white color makes it easy to locate in spill emergencies. Won't fall apart even when fully saturated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.