Shop All Sorbents
Spilltech
Absorbent Roll, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GR-M
Zoro # G4036413
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Size 30 in x 150 ft
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 150 ft |
Width | 30 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Details
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 40 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- UNGER nLite EuroThread Adapter (NLTHR)
- EARTH FIRST Earth First Paper Towels, 135 Sheets (65329)
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- SPILLTECH Absorbent Roll, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-H)
- SPILLTECH Absorbent Roll, 46 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150M)
- SPILLTECH Absorbent Pad, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100M)
- SPILLTECH Absorbent Pad, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKF50H)
- SPILLTECH Absorbent Pad, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- SPILLTECH Absorbent Roll, 54 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150H)
- PIG Absorbent Sock, 15 gal, 3 in x 120 ft, Universal, Gray, Polypropylene (PIG220)
- Spilltech Sorbents