Zoro Homepage

Spill Containment Boom, OR, 100 ft. L

  • Mfr # C-BOOM18-100

  • Zoro # G4864540


product price: $2,225.99
/ea
Item requires special delivery charges. A $610.00 per item surcharge will be applied.

Key Features

Color
Orange
Freeboard Height
6 in
Draft Depth
12 in
Material
Galvanized Steel (Chain), PVC (Boom)
Break Strength
15,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-BOOM18-100
Zoro #
G4864540
UPC #
-
Country of Origin
United States

Dimensions

Freeboard Height
6 in
Draft Depth
12 in
Boom Height
18 in
Boom Length
100 ft

Details

Item
Floating Containment Boom
Color
Orange
Material
Galvanized Steel (Chain), PVC (Boom)
Break Strength
15,000 lb
Standards
33 CFR 154.1047, 40 CFR 112.7
Supports SPCC Compliance
Yes
Fabric Weight
220 lb
Supports NPDES Compliance
Yes
Series
C-BOOM18
Skirt Material
PVC
Recycled Content (%)
No Recycled Content
Supports EPA Compliance
40 CFR 112.7, 33 CFR 154.1047

Description

Floating Containment Boom, Boom Height 18 in, Boom Length 100 ft, Break Strength 15,000 lb, Color Orange, Draft Depth 12 in, Fabric Weight 220 lb, Freeboard Height 6 in, Recycled Content ( Percent) No Recycled Content, Series C-BOOM18, Skirt Material PVC, Standards 33 CFR 154.1047, 40 CFR 112.7, Supports EPA Compliance 40 CFR 112.7, 33 CFR 154.1047, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.