Zoro Homepage

Spill Kit, 15 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, Yellow, 47

  • Mfr # SPKO-20

  • Zoro # G4423437


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-20
Zoro #
G4423437
UPC #
818502022877
Country of Origin
United States

Dimensions

Height
19 in
Sock Length
48 in
Sock Diameter
3 in
Pillow Width
18 in
Pillow Length
18 in
Pad Width
15 in
Pad Length
19 in
Overpack Drum Size Included
20 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
15 gal
Number of Components
47
Includes
(25) Absorbent Pads, (4) Absorbent Socks, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack
Static Dissipative
No
Spill Control - Fluids Absorbed
15 gal
Wheels
No
Volume Absorbed Range
10 to 19 gal
Lockable
No
Portable
Yes
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
UV Resistant
Yes
Volume Absorbed per Pkg.
15.2 gal
Cleaning Solution Included
No
Ph Tester Kit Included
No
Fluids Absorbed - Socks
Oils
Number of Disposal Bags Included
4
UN Rating
1H2/X75/S
Number of Pillows Included
2
Fluids Absorbed - Pads
Oils
Granular Sorbent Included
No
Land Fill Disposable
No
Vapor Suppressant Included
No
Empty or Filled
Filled
PPE Included
Pair of Gloves, Safety Goggles
Additional Components Included
(4) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack
For Use With Mfr. Model Number
SPKO Series
Overpack Drum Included
20 gal Drum
Series
SPKO
Includes Mounting Fasteners
No
Neutralizer Included
No
Solidifier Included
No
Number of Ties Included
4
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Sorbents Included
(2) Absorbent Pillows, (25) Absorbent Pads, (4) Absorbent Socks
Number of Goggles
1
Number of Pads Included
25
Product Weight
23 lb
Epoxy Putty Included
No
Number of Tamperproof Seal Labels Included
6
Fluids Absorbed - Pillows
Oils
Number of Sorbent Socks Included
4
Product Type
Spill Kit
Container Color
Yellow
Number of Pairs of Nitrile Gloves Included
1
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 15 gal, Container Type Drum, 20 gal Container Capacity, Yellow, Filled, Sorbents Included (2) Absorbent Pillows, (25) Absorbent Pads, (4) Absorbent Socks, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (6) Tamper Proof Seals, (1) Overpack, Lockable No, UN Rating 1H2/X75/S, NSF Rating Not Rated, Static Dissipative No, UV Resistant Yes, Wheel Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.