Shop SPILLTECH
See all product information
Create Account
Spill Kit, 8 gal, Duffel Bag
- Mfr # SPKHZ-LIFT
- Zoro # G712486205
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Harsh Chemicals
Container Type
Duffel Bag
Volume Absorbed Per Kit
8 gal
Includes
(2) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBAG-SM), (20) 15 in x 19 in Yellow HazMat Heavy Weight Sonic Bonded Pads (YPB100H), (3) 3 in x 4 ft Yellow HazMat Sorbent Socks (A-DISPBAG-SMA-DISPBAG-SM), 10 in x 22 in Forklift Bag (A-LIFTBAG)
Number of Disposal Bags Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPKHZ-LIFT
- Zoro #
- G712486205
- UPC #
- 818502020385
- Country of Origin
- United States
- Item
- Spill Kit
- Fluids Absorbed
- Harsh Chemicals
- Container Type
- Duffel Bag
- Volume Absorbed Per Kit
- 8 gal
- Includes
- (2) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBAG-SM), (20) 15 in x 19 in Yellow HazMat Heavy Weight Sonic Bonded Pads (YPB100H), (3) 3 in x 4 ft Yellow HazMat Sorbent Socks (A-DISPBAG-SMA-DISPBAG-SM), 10 in x 22 in Forklift Bag (A-LIFTBAG)
- Number of Disposal Bags Included
- 2
- Standards
- 29 CFR 1910.120(j), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31
- Static Dissipative
- No
- Number of Sorbent Socks Included
- 3
- Product Weight
- 8 lb
- Number of Goggles
- 1
- Number of Pads Included
- 20
- Lockable
- Yes
- Number of Pairs of Nitrile Gloves Included
- 1
- Product Type
- Spill Kit
- Fluids Absorbed - Pads
- Harsh Chemicals
- Number of Ties Included
- 2
- Fluids Absorbed - Socks
- Harsh Chemicals
- Container Color
- Black
- Insert Weight
- 8 lb
Dimensions
- Sock Diameter
- 3 in
- Pad Length
- 19 in
- Sock Length
- 4 ft
- Container Size
- 10 in x 22 in
- Pad Width
- 15 in
Description
Spill kits,Stations and Refill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.