Shop SPILLTECH
See all product information
Create Account
Spill Kit, 8 gal, Duffel Bag
- Mfr # SPKU-LIFT
- Zoro # G512845684
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Container Type
Duffel Bag
Volume Absorbed Per Kit
8 gal
Includes
(2) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBAG-SM), (20) 15 in x 19 in Gray Universal Heavy Weight Sonic Bonded Pads (GPB100H), (3) 3 in x 4 ft Gray Universal Sorbent Socks (GSO430), 10 in x 22 in Forklift Bag (A-LIFTBAG)
Fluids Absorbed - Pads
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPKU-LIFT
- Zoro #
- G512845684
- UPC #
- 818502020361
- Country of Origin
- United States
- Item
- Spill Kit
- Fluids Absorbed
- Universal
- Container Type
- Duffel Bag
- Volume Absorbed Per Kit
- 8 gal
- Includes
- (2) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBAG-SM), (20) 15 in x 19 in Gray Universal Heavy Weight Sonic Bonded Pads (GPB100H), (3) 3 in x 4 ft Gray Universal Sorbent Socks (GSO430), 10 in x 22 in Forklift Bag (A-LIFTBAG)
- Fluids Absorbed - Pads
- Universal
- Lockable
- Yes
- Product Type
- Spill Kit
- Number of Pairs of Nitrile Gloves Included
- 1
- Number of Disposal Bags Included
- 2
- Fluids Absorbed - Socks
- Universal
- Container Color
- Black
- Number of Ties Included
- 2
- Standards
- 29 CFR 1910.120(j), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31
- Number of Pads Included
- 20
- Product Weight
- 7 lb
- Number of Sorbent Socks Included
- 3
- Static Dissipative
- No
- Number of Goggles
- 1
- Insert Weight
- 7 lb
Dimensions
- Sock Length
- 4 ft
- Pad Width
- 15 in
- Sock Diameter
- 3 in
- Pad Length
- 19 in
- Container Size
- 10 in x 22 in
Description
Spill kits,Stations and Refill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.