Zoro Homepage

Spill Kit, 80 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, Yellow, 196

  • Mfr # SPKO-95-WD

  • Zoro # G4423227


product price: $928.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
80 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-95-WD
Zoro #
G4423227
UPC #
818502022952
Country of Origin
United States

Dimensions

Height
36 in
Sock Diameter
3 in
Pillow Length
18 in
Pad Width
15 in
Size of Multi-Purpose Epoxy Putty
16 oz
Pad Length
19 in
Sock Length
48 in, 96 in
Pillow Width
18 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
80 gal
Number of Components
196
Includes
(12) Small Absorbent Socks, (150) Absorbent Pads, (3) Epoxy Putty, (4) Disposal Bags and Ties, (6) Large Absorbent Socks, (6) Tamper Proof Seals, Wheeled Overpack
Volume Absorbed Range
70 to 79 gal
Spill Control - Fluids Absorbed
80 gal
Static Dissipative
No
Wheels
Yes
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
UV Resistant
Yes
Lockable
No
Portable
Yes
Volume Absorbed per Pkg.
79.7 gal
Number of Pillows Included
7
Cleaning Solution Included
No
Ph Tester Kit Included
No
Series
SPKO
Fluids Absorbed - Pads
Oils
Fluids Absorbed - Pillows
Oils
Includes Mounting Fasteners
No
Number of Tamperproof Seal Labels Included
6
Solidifier Included
No
Sorbents Included
(12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows
Number of Pads Included
150
Granular Sorbent Included
No
Number of Sorbent Socks Included
18
PPE Included
(2) Pair of Gloves, Safety Goggles
Number of Goggles
1
Empty or Filled
Filled
Number of Wheels
2
For Use With Mfr. Model Number
SPKO Series
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Disposal Bags Included
4
Product Weight
113 lb
UN Rating
1H2/X295/S
Epoxy Putty Included
Yes
Number of Ties Included
4
Overpack Drum Included
95 gal Drum
Vapor Suppressant Included
No
Fluids Absorbed - Socks
Oils
Land Fill Disposable
No
Additional Components Included
(3) 1 lb. Plug and Dike Epoxy Putty, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack
Neutralizer Included
No
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated
Number of Pairs of Nitrile Gloves Included
2

Description

Spill Kit, Fluids Absorbed Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 80 gal, Container Type Drum, 95 gal Container Capacity, Yellow, Filled, Sorbents Included (12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included (2) Pair of Gloves, (1) Pair Goggles, Additional Components Included (3) Plug and Dike Epoxy Putty (1 lb), (6) Tamper Proof Seals, Emergency Response Guide, (1) Overpack, (1) Wheeled Overpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.