Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Drum, Oil-Based Liquids
Mfr # SPKO-65
Zoro # G4423163
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Spill Control - Fluids Absorbed 44 gal
- Fluids Absorbed Oil-Only
- Container Type Drum
Product Information
- Brand Spilltech
- MFR # SPKO-65
- Zoro # G4423163
- UPC # 818502022921
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 1/4 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Sock Length | 48 in, 96 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Details
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 44 gal, Container Type Drum, 65 gal Container Capacity, Yellow, Filled, Sorbents Included (10) Absorbent Socks, (40) Absorbent Pads, (6) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (3) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack, Lockable No, UN Rating 1H2/X200/S, Static Dissipative No, UV Resistant Yes, For Use With Mfr. Model Number SPKO Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Keep Fingers Clear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU4-0614-ND_5X3.5)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24HA (W11-2-24HA)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- SPILLTECH Haz-Mat 50-gal Wheeled Spill Kit (SPKHZ-CAN-WD)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 28-1/4" H (SPKHZ-65)
- SPILLTECH Spill Kit, 4" H, 12" W, 18" L, Yellow, Bag (SPKO-YTB)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-30)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 23" H (SPKO-30)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 24" H (SPKHZ-55)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- Spilltech Spill Control Kits and Stations