Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 87 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, Yellow, 196

  • Mfr # SPKU-95-WD

  • Zoro # G4422910


product price: $927.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
87 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-95-WD
Zoro #
G4422910
UPC #
818502023133
Country of Origin
United States

Dimensions

Height
47 in
Pad Length
19 in
Sock Length
48 in, 96 in
Pad Width
15 in
Size of Multi-Purpose Epoxy Putty
16 oz
Sock Diameter
3 in
Pillow Width
18 in
Pillow Length
18 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
87 gal
Number of Components
196
Includes
(12) Small Absorbent Socks, (150) Absorbent Pads, (3) Epoxy Putty, (4) Disposal Bags and Ties, (6) Large Absorbent Socks, (6) Tamper Proof Seals, Overpack
UV Resistant
Yes
Wheels
Yes
Static Dissipative
No
Portable
Yes
Volume Absorbed Range
80 to 89 gal
Lockable
No
Spill Control - Fluids Absorbed
87 gal
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Volume Absorbed per Pkg.
86.9 gal
Number of Sorbent Socks Included
18
Fluids Absorbed - Pillows
Universal
Overpack Drum Included
95 gal Drum
Epoxy Putty Included
Yes
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Ph Tester Kit Included
No
Sorbents Included
(12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows
For Use With Mfr. Model Number
SPKU Series
Neutralizer Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Solidifier Included
No
Vapor Suppressant Included
No
Number of Pads Included
150
Number of Disposal Bags Included
4
Fluids Absorbed - Socks
Universal
PPE Included
(2) Pair of Gloves, Safety Goggles
Empty or Filled
Filled
Granular Sorbent Included
No
Number of Goggles
2
Number of Pairs of Nitrile Gloves Included
2
Number of Pillows Included
7
Product Weight
113 lb
Number of Tamperproof Seal Labels Included
6
Number of Labels Included
1
Series
SPKU
Number of Wheels
2
UN Rating
1H2/X295/S
Number of Ties Included
4
Land Fill Disposable
No
Fluids Absorbed - Pads
Universal
Additional Components Included
(3) 1 lb. Plug and Dike Epoxy Putty, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Universal, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 87 gal, Container Type Drum, 95 gal Container Capacity, Yellow, Filled, Sorbents Included (12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included (2) Pair of Gloves, (1) Pair Goggles, Additional Components Included (3) Plug and Dike Epoxy Putty (1 lb), (6) Tamper Proof Seals, Emergency Response Guide, (1) Overpack, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.