Zoro Homepage

Spill Kit Refill, 17 gal Volume Absorbed per Kit, 20 gal Capacity, Box, Yellow, 47

  • Mfr # RSPKHZ-20

  • Zoro # G4036903


product price: $72.69
/ea

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
20 gal
Volume Absorbed Per Kit
17 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKHZ-20
Zoro #
G4036903
UPC #
818502022396
Country of Origin
United States

Dimensions

Height
10 in
Pad Length
19 in
Sock Length
48 in
Sock Diameter
3 in
Pad Width
15 in
Pillow Width
18 in
Pillow Length
18 in

Details

Item
Spill Kit Refill
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Box
Container Capacity
20 gal
Volume Absorbed Per Kit
17 gal
Number of Components
47
Includes
(25) Absorbent Pads, (4) Absorbent Socks, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack
Lockable
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Portable
Yes
UV Resistant
No
Static Dissipative
No
Wheels
No
Spill Control - Fluids Absorbed
17 gal
Volume Absorbed Range
10 to 19 gal
Volume Absorbed per Pkg.
17.1 gal
Product Weight
15 lb
Number of Pairs of Nitrile Gloves Included
1
Sorbents Included
(2) Absorbent Pillows, (25) Absorbent Pads, (4) Absorbent Socks
Number of Disposal Bags Included
4
Number of Pads Included
25
Epoxy Putty Included
No
Additional Components Included
(4) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack
Neutralizer Included
No
Number of Ties Included
4
Fluids Absorbed - Pads
Biohazardous Liquids
Number of Pillows Included
2
Number of Tamperproof Seal Labels Included
6
Fluids Absorbed - Pillows
Biohazardous Liquids
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Granular Sorbent Included
No
For Use With Mfr. Model Number
SPKHZ Series
Land Fill Disposable
No
Ph Tester Kit Included
No
Solidifier Included
No
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Biohazardous Liquids
PPE Included
Pair of Gloves, Safety Goggles
Empty or Filled
Filled
Number of Sorbent Socks Included
4
Number of Goggles
1
Overpack Drum Included
Drum Not Included
Series
RSPKHZ
Cleaning Solution Included
No
Product Type
Spill Kit Refill
NSF Rating
Not Rated

Description

Spill Kit Refill, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 17 gal, Container Type Box, 20 gal Container Capacity, Not Applicable, Filled, Sorbents Included (2) Absorbent Pillows, (25) Absorbent Pads, (4) Absorbent Socks, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included (6) Tamper Proof Seals, (1) Overpack, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.