This item is Discontinued.

Spin It Golf Products Spin It Golf Products GCPro2-Blk 3 Wheel Golf Push Cart; Black GCPro2-Blk

Spin It Golf Products GCPro2-Blk 3 Wheel Golf Push Cart; Black (Discontinued)

  • Mfr # GCPro2-Blk
  • Zoro # G903709816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCPro2-Blk
Zoro #
G903709816
UPC #
854068005114
Country of Origin
China

Description

The GCPRO II push cart features the easiest / fastest folding mechanism on the market. A single push of a button easily folds the cart. This cart features a light weight aluminum frame, airless low maintenance tires, foot brake, and adjustable handle. All carts come complete with scorecard holder, storage compartment and umbrella holder. All carts are constructed of high quality material.

Features
  • Color - Black.
  • Dimension - 32 x 12 x 13 in.
  • Item Weight - 20 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.