This item is Discontinued.

Spirol Coiled Spring Pin 1/2 x 3-1/4 SD HCS PL SPC-500-3250

Coiled Spring Pin 1/2 x 3-1/4 SD HCS PL (Discontinued)

  • Mfr # SPC-500-3250
  • Zoro # G200398515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-500-3250
Zoro #
G200398515
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.500" (1/2)
Fastener Length
3 1/4 in
Actual Dia. (Min.-Max)
0.516" to 0.535"
Fits Hole Dia. (Min.-Max.)
.493" - .510"
Overall Length
3.250" (3-1/4)

Details

System of Measurement
Inch
Basic Material
High Carbon Steel
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
22500 lbs
Rockwell Hardness
HV 420-545
Finish
Plain

Description

Coiled Pins-Standard Duty Plain. Coiled Spring Pin 1/2 x 3-1/4 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.