Zoro Homepage

Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 1 in Overall Lg

  • Mfr # CL200-375-1000Z3

  • Zoro # G200443673


product price: $1.75
/ea
Sold in multiples of 15 for $26.25

Key Features

System of Measurement
Inch
For Screw Size
3/8 in
Material
High Carbon Steel
Finish
Zinc Clear Trivalent
Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL200-375-1000Z3
Zoro #
G200443673
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Overall Length
1 in
Inside Diameter
3/8 in
Outside Diameter
.563" (9/16)
Panel Hole Size
.552"-.556"

Details

Item
Pipe Spacer
System of Measurement
Inch
Material
High Carbon Steel
Finish
Zinc Clear Trivalent

Description

Pipe Spacers. Compression Limiter 3/8 x 1 HCS Z3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.