Round Spacer, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 1/2 in Overall Lg, 1/4 in Inside Dia
- Mfr # SP100-250-0500Z
- Zoro # G9147909
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
System of Measurement
Inch
For Screw Size
1/4 in
Material
Low Carbon Steel
Finish
Zinc Plated
Inside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP100-250-0500Z
- Zoro #
- G9147909
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
Dimensions
- For Screw Size
- 1/4 in
- Overall Length
- 1/2 in
- Inside Diameter
- 1/4 in
- Outside Diameter
- 0.335"
Description
Spacer SD,1/4",x 1/2",LCS ZN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.