Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 1/2 in Overall Lg
- Mfr # CL200-312-0500Z3
- Zoro # G400443671
product price:Â
$
0.82
/ea
Sold in multiples of 40 for
$32.80
Key Features
System of Measurement
Inch
For Screw Size
5/16 in
Material
High Carbon Steel
Finish
Zinc Clear Trivalent
Inside Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL200-312-0500Z3
- Zoro #
- G400443671
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pipe Spacer
- System of Measurement
- Inch
- Material
- High Carbon Steel
- Finish
- Zinc Clear Trivalent
Dimensions
- For Screw Size
- 5/16 in
- Overall Length
- 1/2 in
- Inside Diameter
- 5/16 in
- Outside Diameter
- .469" (15/32)
- Panel Hole Size
- .462"-.466"
Description
Pipe Spacers. Compression Limiter 5/16 x 1/2 HCS Z3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.