This item is Discontinued.

Spirol Slotted Spring Pin, 3/16" x 2-3/4" SS PV SPS3P-187-2750

Slotted Spring Pin, 3/16" x 2-3/4" SS PV (Discontinued)

  • Mfr # SPS3P-187-2750
  • Zoro # G9157106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPS3P-187-2750
Zoro #
G9157106
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.188" (3/16)
Fits Hole Dia. (Min.-Max.)
.187" - .192"
Fastener Length
2 3/4 in
Wall Thickness
.040"
Overall Length
2.750" (2-3/4)
Actual Dia. (Min.-Max)
0.194" to 0.199"

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Finish
Passivated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
2425 lbs
Rockwell Hardness
Work Hardened

Description

Slotted Spring Pin,3/16" x 2-3/4" SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.