This item is Discontinued.

Spirol Slotted Spring Pin 3/8 x 2 SS PV SPS3P-375-2000

Slotted Spring Pin 3/8 x 2 SS PV (Discontinued)

  • Mfr # SPS3P-375-2000
  • Zoro # G500400307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPS3P-375-2000
Zoro #
G500400307
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.375" (3/8)
Fastener Length
2 in
Actual Dia. (Min.-Max)
0.385" to 0.395"
Overall Length
2.000" (2)
Fits Hole Dia. (Min.-Max.)
.375" - .382"
Wall Thickness
.077"

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
9500 lbs
Rockwell Hardness
Work Hardened
Finish
Passivated

Description

Slotted Pins-Stainless. Slotted Spring Pin 3/8 x 2 SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.