This item is Discontinued.

Spirol Slotted Spring Pin M10 x 100 HCS PL ISO SPM-100-100-I

Slotted Spring Pin M10 x 100 HCS PL ISO (Discontinued)

  • Mfr # SPM-100-100-I
  • Zoro # G000400883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-100-100-I
Zoro #
G000400883
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
M10.00
Fastener Length
100 mm
Wall Thickness
M2.00
Actual Dia. (Min.-Max)
M10.50 to M10.80
Overall Length
M100.00

Details

System of Measurement
Metric
Basic Material
High Carbon Steel
Standards
ISO 8752/EN 28752/DIN 1481
Rockwell Hardness
HV 420-520
Double Shear Strength (Lbs.)
70.2 kN
Finish
Plain

Description

Slotted Pins-Metric. Slotted Spring Pin M10 x 100 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.