This item is Discontinued.

Spirol Slotted Spring Pin M2 x 22 HCS PL ISO SPM-020-022-I

Slotted Spring Pin M2 x 22 HCS PL ISO (Discontinued)

  • Mfr # SPM-020-022-I
  • Zoro # G300400873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPM-020-022-I
Zoro #
G300400873
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
M2.00
Fastener Length
22 mm
Actual Dia. (Min.-Max)
M2.30 to M2.40
Wall Thickness
M0.40
Overall Length
M22.00

Details

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Standards
ISO 8752/EN 28752/DIN 1481
Rockwell Hardness
HV 420-520
Double Shear Strength (Lbs.)
2.8 kN
Finish
Plain

Description

Slotted Pins-Metric. Slotted Spring Pin M2 x 22 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.