This item is Discontinued.

Spirol Slotted Spring Pin M6 x 50 SS420 PV ASME SPMSP-060-050-A

Slotted Spring Pin M6 x 50 SS420 PV ASME (Discontinued)

  • Mfr # SPMSP-060-050-A
  • Zoro # G000401019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMSP-060-050-A
Zoro #
G000401019
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
M6.00
Fastener Length
50 mm
Overall Length
M50.00
Actual Dia. (Min.-Max)
M6.18 to M6.36

Details

System of Measurement
Metric
Basic Material
Stainless Steel
Standards
ASME B18.8.4M Type B
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
28.5 kN
Finish
Passivated

Description

Slotted Pins-Metric. Slotted Spring Pin M6 x 50 SS420 PV ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.