This item is Discontinued.

Splash Antifreeze Coolant, 55 gal., RTU 900955

Antifreeze Coolant, 55 gal., RTU (Discontinued)

  • Mfr # 900955
  • Zoro # G4848971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900955
Zoro #
G4848971
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Size/Net Weight
55 gal
Container Size
55 gal

Details

Color
Pink
Application
For All Heavy Duty Engines
Type
Premium
For Use With
Boats, Pools, Recreational Vehicles, Spas, Vacation Homes
Appearance
Liquid
Features
Safe For Incidental Contact With People, Pets And Wildlife
Container Type
Drum
pH
7
Freezing Point (F)
-50 Degrees F
Specific Gravity
1.01
Pour Point (F)
6.8 Degrees F
Dissolves
Soluble
Dilution Ratio
Not Recommended
VOC Content
0 %
Item
RV/Marine Antifreeze
VOC Content Weight Percentage
0 %
Boiling Point
203 Degrees F
Manufacturer Specifications
Boats, Pools, Recreational Vehicles, Spas, Vacation Homes
Net Weight
55 gal
Freezing Point
-50 Degrees F
Product Form
Liquid
Series
RV & Marine
Biodegradable
Biodegradable
Maximum pH Level
7
Concentration Type
Pre-Diluted 50/50
Compatible Vehicle Type
Boats, Heavy Duty Vehicles

Description

RV/Marine Antifreeze, Series RV & Marine, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Color Pink, Freezing Point -50 Degrees F, Boiling Point 203 Degrees F, Biodegradable Biodegradable, Manufacturer Specifications Boats, Pools, Recreational Vehicles, Spas, Vacation Homes, Compatible Vehicle Type Boats, Heavy Duty Vehicles, Maximum pH Level 7, Net Weight 55 gal, Product Form Liquid, Specific Gravity 1.01, VOC Content Weight Percentage 0 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.