This item is Discontinued.

Splash Windshield Washer Fluid, Bottle, 1 gal 239192-35

Windshield Washer Fluid, Bottle, 1 gal (Discontinued)

  • Mfr # 239192-35
  • Zoro # G108018942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239192-35
Zoro #
G108018942
UPC #
073926391927
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

For Use With
Windshield Cleaning
Washer Fluid Sub-Category
Pre-Mixed Ready to Use
Item
Windshield Washer Fluid
Washer Fluid Type
All Season
Freezing Point (F)
-30 Degrees F
Pour Point (F)
-30 Degrees F
Container Type
Bottle
Dilution Ratio
Ready to Use
Color
Purple
Freezing Point
-30 Degrees F
Product Type
Windshield Washer Fluid
Recommended Dilution
Ready to Use
Series
Weather Repel

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Weather Repel, Container Size 1 gal, Container Type Bottle, Color Purple, Freezing Point -30 Degrees F, Properties De-Icer, Recommended Dilution Ready to Use, Boiling Point Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.